Motion
1X5FT GS COOLANT AIR 100 HW

GATES RUBBER CO
1X5FT GS COOLANT AIR 100 HW

Industrial Hose - 1 in Inner Diameter, 100 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 5 ft Length
Mi Item #03019735
MFR #1X5FT GS COOLANT AIR 100 HW
Price$199.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X5FT GS COOLANT AIR 100 HW

Industrial Hose - 1 in Inner Diameter, 100 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 5 ft Length
Mi Item #03019735
MFR #1X5FT GS COOLANT AIR 100 HW

Mfr description
24916 GREEN STRIPE II WIRE INSERTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.56/each

Specifications

Dimensions

  • Length
    5 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.46 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    072053177428
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)