Motion
7024-MP-UA
Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #03019745
MFR #7024-MP-UA
Price$1,742.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #03019745
MFR #7024-MP-UA

Mfr description
7024-XL-MP-UA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,742.90/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Weight
    5.21 lbs

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7024-XL-MP-UA
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801206396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)