Motion
LRT859526
Inner Ring - 85 mm Bore, 100 mm OD
Mi Item #03019769
MFR #LRT859526
Price$91.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 85 mm Bore, 100 mm OD
Mi Item #03019769
MFR #LRT859526

Mfr description
LRT859526 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.49/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter
    100 mm
  • Overall Width
    26 mm
  • Weight
    0.62 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    79700 N
  • Long Description
    The LRT859526 is a needle roller bearing inner ring with a 85 mm bore diameter, 100 mm outside diameter, 26 mm overall width, and 0.62 lb weight, designed for precision needle roller bearing assemblies in industrial systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT859526
  • Max Rpm
    4500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    159000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)