Motion
68640
Torx Key, Torx Size: T40, Drive Style: Torx, Corrosion-Resistant, Blade Length: 6", Material: Alloy Steel
MI ITEM #03019833
MFR #68640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key, Torx Size: T40, Drive Style: Torx, Corrosion-Resistant, Blade Length: 6", Material: Alloy Steel
MI ITEM #03019833
MFR #68640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68640 T40 T-HANDLE 6" ARM
  • High quality industrial-grade professional tools
  • Ergonomic, textured, slip-resistant grip provides extra torque and safety
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USA

Specifications

  • Torx Size
    T40
  • Drive Style
    Torx
  • Blade Length
    6 in
  • Material
    Alloy Steel
  • Finish Coating
    Black
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text