Motion
PB22439HK93 2 7/16 PILLOW RLR BRG

LINK-BELT
PB22439HK93 2 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #03019898
MFR #PB22439HK93 2 7/16 PILLOW RLR BRG
Price$1,466.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22439HK93 2 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #03019898
MFR #PB22439HK93 2 7/16 PILLOW RLR BRG

Mfr description
PB22439HK93 PILLOWBLK P-B22439HK93
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,466.57/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.6900 in
  • Bolt Center Diameter
    7.1300 in
  • Bolt Center To Center Length
    7.1300 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    3.5000 in
  • Housing Dimensions
    9.1300 x 3.5000 x 5.5000 in
  • Housing Width
    3.5000 in
  • Inner Race Width
    3.5000 in
  • Inside Diameter
    2.4375 in
  • Length
    9.1300 in
  • Length Through Bore
    3.5000 in
  • Max Bolt Hole Spacing
    7.1300 in
  • Min Bolt Hole Spacing
    7.1300 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Width
    3.5000 in
  • Shaft Diameter
    2.4375 in
  • Thread Size
    1/8 NPT
  • Weight
    18.3 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    Relubricatable | Powder Coated Housing | Steel Clearance Seal
  • Bearing Number
    B439L
  • Bearing Type
    Spherical Roller
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    B440
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    7.1300 in
  • Dynamic Load Capacity
    38300 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing ID
    B440
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Locking Collar
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    PB22439HK93
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2300 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    B439L
  • Replacement Seal
    B440HS
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    53500 lbf
  • Type
    Two Bolt
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)