Motion
40464
Superflex Silicone Sealant - Black, Acetoxy silicone Base, 190 ml, Can, 24 hr Cure Time
MI ITEM #03019909
MFR #40464
Price$41.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superflex Silicone Sealant - Black, Acetoxy silicone Base, 190 ml, Can, 24 hr Cure Time
MI ITEM #03019909
MFR #40464

Mfr description
743519 40464 SUPERFLEX RTV BLACK 190ML
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$41.84/each

Specifications

Dimensions

  • Package Size
    190 ml
  • Specific Gravity
    1.84 @ 25 °C
  • VOC Content
    39 g/L
  • Weight
    0.66 lbs

Details

  • Application
    Bonding, Gaskets, Sealing
  • Chemical Base
    Acetoxy silicone
  • Color
    Black
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +450 °F
  • Package Type
    Can
  • Prop 65 Statement
    Cancer
  • UPC_NO
    079340404649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)