Motion
40463
Silicone Sealant - Black, Silicone / Oxime Base, 190 ml, Can, 24 hr Cure Time, Form: Paste
MI ITEM #03019912
MFR #40463
Price$61.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Black, Silicone / Oxime Base, 190 ml, Can, 24 hr Cure Time, Form: Paste
MI ITEM #03019912
MFR #40463

Mfr description
743518 40463 RTV 190 ML DOUBLE PISTON
  • Instant seal and blowout resistance
  • Replaces most cut gaskets
  • Low odor and sensor-safe
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$61.23/each

Specifications

Dimensions

  • Package Size
    190 ml
  • Specific Gravity
    1.27 to 1.32 @ 25 °C
  • Weight
    0.77 lbs

Details

  • Application
    Gaskets
  • Chemical Base
    Silicone / Oxime
  • Color
    Black
  • Cure Time
    24 hr
  • Operating Temperature Range
    -75 to +625 °F
  • Package Type
    Can
  • Product Form
    Paste
  • Prop 65 Statement
    Cancer and Reproductive Harm
  • UPC_NO
    079340404632

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)