Motion
SI 5900
Gasket Sealant - Paste, Black Color, 90 ml, Aerosol Can
MI ITEM #03019914
MFR #SI 5900
Price$61.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Black Color, 90 ml, Aerosol Can
MI ITEM #03019914
MFR #SI 5900

Mfr description
743912 40478 INSTANT GASKET 90ML AE
  • Makes high performance, leakproof gaskets in one minute
  • Equipment can be returned to service immediately
  • Blowout-resistant
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$61.91/each

Specifications

Dimensions

  • Package Size
    90 ml
  • Specific Gravity
    1.3

Details

  • Application
    Gaskets
  • Base Type
    Silicone
  • Chemical Base
    Elastomeric Rubber
  • Color
    Black
  • Container Type
    Can
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Max Pressure
    0.62 MPa
  • Operating Temperature Range
    -75 to +500 °F
  • Package Type
    Aerosol Can
  • Product Form
    Paste
  • Standards Met
    UL, NSF, CFIA
  • Substrate
    Metal, Plastic
  • UPC_NO
    079340404786

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)