Motion
40505
Silicone Sealant - Gray, Silicone / Oxime Base, 190 ml, Can, 24 hr Cure Time
MI ITEM #03019915
MFR #40505
Price$43.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Gray, Silicone / Oxime Base, 190 ml, Can, 24 hr Cure Time
MI ITEM #03019915
MFR #40505

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$43.74/each

Specifications

Dimensions

  • Package Size
    190 ml
  • Specific Gravity
    1.45 @ 25 °C
  • Weight
    0.77 lbs

Details

  • Application
    Sealing
  • Chemical Base
    Silicone / Oxime
  • Color
    Gray
  • Cure Time
    24 hr
  • Operating Temperature Range
    -75 to +625 °F
  • Package Type
    Can
  • Prop 65 Statement
    Cancer and Reproductive Harm
  • UPC_NO
    079340405059

Overview

Mfr description
756302 40505 5699 GREY 190ML AE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought