Motion
GIR25-DO-2RS

INA (SCHAEFFLER)
GIR25-DO-2RS

Female Threaded Right Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M24x2, With Lubrication Fitting
Mi Item #03019935
MFR #GIR25-DO-2RS
Price$402.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIR25-DO-2RS

Female Threaded Right Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M24x2, With Lubrication Fitting
Mi Item #03019935
MFR #GIR25-DO-2RS

Mfr description
GIR25-DO-2RS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$402.33/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Head Diameter
    64 mm
  • Shank Thread Size
    M24x2
  • Thread Size
    M24x2
  • Weight
    1.69 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to +130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    88200 N
  • Rod End Type
    Female
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802526936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)