Motion
TMMA 60

SKF
TMMA 60

Easy Pull Jaw Puller - 6.7 ton Capacity, 36 to 150 mm Spread, 150 mm Reach
Mi Item #03019980
MFR #TMMA 60
Price$851.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMA 60

Easy Pull Jaw Puller - 6.7 ton Capacity, 36 to 150 mm Spread, 150 mm Reach
Mi Item #03019980
MFR #TMMA 60

Mfr description
TMMA 60 MECHANICAL PULLER
  • Sturdy design allows dismounting of components even in the tightest application in a safe manner
  • Unique red rings spring-operated opening mechanism allows it to be placed behind the component with one movement of the hands
  • Self-locking arms help prevent the risk of puller slipping under load
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$851.05/each

Specifications

Dimensions

  • Reach
    150 mm
  • Spread
    36 to 150 mm
  • Weight
    9.95 lbs

Details

  • Capacity
    6.7 ton
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572464724
  • Maximum Torque
    75 ft-lb
  • Number Of Jaws
    3
  • Puller Type
    3 Way Jaw Puller
  • UPC_NO
    7316572464724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)