Motion
3003H
Pneumatic Socket - Brass and Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 300 psi psi, 1/4 in Body Size, Viton® Seal
MI ITEM #03020074
MFR #3003H
Your Price$14.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass and Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 300 psi psi, 1/4 in Body Size, Viton® Seal
MI ITEM #03020074
MFR #3003H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.93/each(List $17.18)

Overview

Mfr description
3003H MANUAL SOCKET W/HI-TEMP SEAL

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass and Steel
  • Seal Material
    Viton®
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Standard Interchange
    Industrial
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • Weight
    0.246 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text