Motion
M3M  1/1 A,B ST

HUB CITY INC
M3M 1/1 A,B ST

0220-74537 Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 3 in Housing Reducer Size, Single, 1:1 Ratio, Right & Left Output Direction, Solid Shaft Input, 15 mm, Solid Shaft Output
MI ITEM #03020157
MFR #M3M 1/1 A,B ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
M3M 1/1 A,B ST

0220-74537 Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 3 in Housing Reducer Size, Single, 1:1 Ratio, Right & Left Output Direction, Solid Shaft Input, 15 mm, Solid Shaft Output
MI ITEM #03020157
MFR #M3M 1/1 A,B ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    (L)117 mm x (H)80 mm x (W)90 mm
  • Housing Height
    80mm
  • Housing Length
    117 mm
  • Housing Width
    90 mm
  • Manufacturer Reducer Size
    3 in Housing
  • Maximum Output RPM
    2400 rpm @ 2400 input rpm
  • Maximum Output Torque
    90 in-lbs @ 100 rpm
  • Nominal Ratio
    1:1
  • Output Size
    15 mm
  • Ratio
    1:1
  • Weight
    6.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798080659
  • Max Input Horsepower
    2.25 HP @ 1750 rpm
  • Output Direction
    Right & Left
  • Output Type
    Solid Shaft
  • Reduction
    Single

Overview

Mfr description
M3M 1/1 A,B ST
  • Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought