Motion
RPV304-21 X 1.0000 in

RAMSEY PRODUCTS CORP
RPV304-21 X 1.0000 in

Silent Chain Sprocket - Finished w/ Keyway, 0.3750 in Chain Pitch, 63.9 mm Pitch Dia., 21 Teeth, Steel
Mi Item #03020250
MFR #RPV304-21 X 1.0000 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
RPV304-21 X 1.0000 in

Silent Chain Sprocket - Finished w/ Keyway, 0.3750 in Chain Pitch, 63.9 mm Pitch Dia., 21 Teeth, Steel
Mi Item #03020250
MFR #RPV304-21 X 1.0000 in

Mfr description
RPV304-21 X 1 BORE W/ 1/4 KW SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Chain Overall Width
    1.0000 in
  • Chain Pitch
    0.3750 in
  • Face Width
    25 mm
  • Hub Diameter
    47.6 mm
  • Length Through Bore
    41.3 mm
  • Maximum Bore Diameter
    32.5 mm
  • Min Bore Diameter
    12.7 mm
  • Outside Diameter
    60.5 mm
  • Pitch Diameter
    63.9 mm
  • Weight
    1.4 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Type
    B Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth
    21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)