Overview
Mfr description
UCF201-8 4-BOLT FLANGE BRG UNIT
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bore TypeStraight
- Manufacturer Upc Number80067574799
- UPC_NO80067574799
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data