Motion
UCPX 08 24

IPTCI BEARINGS
UCPX 08 24

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore
MI ITEM #03020318
MFR #UCPX 08 24
Price$114.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCPX 08 24

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore
MI ITEM #03020318
MFR #UCPX 08 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.72/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in

Details

  • Manufacturer Upc Number
    80067563554
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067563554

Overview

Mfr description
UCPX08-24 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought