Overview
Mfr description
UCPX11-35 PILLOW BLOCK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2-3/16 in
- UPC_NO80067564827
- Manufacturer Upc Number80067564827
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data