Specifications
Dimensions
- Bore Diameter15/16 in
Details
- Manufacturer Upc Number80067561519
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO80067561519
Overview
Mfr description
UCP205-15 2 BOLT PILLOW BLOCK UNIT