Motion
W288M60-MPB
High Torque Drive (htd) Belt Sprocket - 8M-28-60, 8 mm Pitch, 28 Teeth, Reboreable
Mi Item #03020343
MFR #W288M60-MPB
Price$371.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 8M-28-60, 8 mm Pitch, 28 Teeth, Reboreable
Mi Item #03020343
MFR #W288M60-MPB

Mfr description
W288M60-MPB SPK HIGH HP HTS
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.68/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Bore Diameter  
    0.5000 to 1.5000 in
  • Flange Outside Diameter  
    3.15 in
  • For Belt Width
    60 mm
  • Hub Diameter
    2.2 in
  • Hub Projection
    0.625 in
  • Length Through Bore  
    3.375 in
  • Outside Diameter
    2.7550 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.8070 in
  • Weight
    4.35 lbs

Details

  • Belt Type
    8M-28-60
  • Bore Type
    Reboreable
  • Manufacturer Upc Number
    697950877594
  • Material
    Steel
  • Number Of Teeth  
    28
  • UPC_NO
    697950877594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)