Motion
DCP1SWIV
Air Chief Pneumatic Ball Swivel Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 250 psi psi, 1/4 in Body Size
Mi Item #03020438
MFR #DCP1SWIV
Price$25.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Ball Swivel Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 250 psi psi, 1/4 in Body Size
Mi Item #03020438
MFR #DCP1SWIV

Mfr description
DCP1SWIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.03/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.119 lbs

Details

  • Application
    Automotive, Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPT
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Standard Interchange
    Tru-Flate Automotive
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    250 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)