Motion
QSLV3-3/8-8
153226 QSLV3-3/8-8
Mi Item #03020565
MFR #QSLV3-3/8-8
Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
153226 QSLV3-3/8-8
Mi Item #03020565
MFR #QSLV3-3/8-8

Mfr description
153226 QSLV3-3/8-8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.33/each

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Outlet Size
    8 mm

Details

  • Base Type
    Multiple Distributor
  • Body Material
    PBT
  • Number Of Inlet Ports
    1
  • Number Of Outlet Ports
    3
  • Number Of Stations  
    3
  • Operating Temperature Range
    14 to 176 °F, -10 to 80 °C
  • Port Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)