Motion
AS1201F-M3-23

SMC CORP OF AMERICA
AS1201F-M3-23

AS***1F, Speed Controller, One-touch Fitting, Elbow & Universal Types
Mi Item #03020660
MFR #AS1201F-M3-23
Price$9.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1201F-M3-23

AS***1F, Speed Controller, One-touch Fitting, Elbow & Universal Types
Mi Item #03020660
MFR #AS1201F-M3-23

Mfr description
AS1201F-M3-23 SPEED CONTROL
  • Speed controller with one-touch fittings
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Maximum operating pressure 1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.10/each

Specifications

Dimensions

  • Body Size
    M3, M5 standard
  • Output Port Type
    M3 x 0.5 Female ISO Threaded
  • Overall Height
    19.7 mm
  • Overall Length
    26.6 mm
  • Overall Width
    7.2 mm
  • Tube Outside Diameter
    0.1259 in, 3.20 mm
  • Tube Size
    3.2 mm

Details

  • Applicable Series
    AS1000
  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    0.3 mm²
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.05 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    ISO
  • Type
    Flow Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)