Motion
TT2304-2
Bronze Thrust Bearing Washer - 1.2500 in ID, 2.3750 in OD, 0.1250 in Thickness, Powdered Metal SAE 841 Bronze Material
MI ITEM #03020705
MFR #TT2304-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bronze Thrust Bearing Washer - 1.2500 in ID, 2.3750 in OD, 0.1250 in Thickness, Powdered Metal SAE 841 Bronze Material
MI ITEM #03020705
MFR #TT2304-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT2304-2 THRUST BRG PRINT# 1950S061

Specifications

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Manufacturer Catalog
  • Weight
    0.093 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text