Motion
50PA104
1-1/4" x 1-1/4" Steel 100:1 Phase Adjuster Couplings
Mi Item #03020709
MFR #50PA104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Steel 100:1 Phase Adjuster Couplings
Mi Item #03020709
MFR #50PA104

Mfr description
50PA104
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    3.7500 in
  • Screw Thread Size
    10-32
  • Weight
    4.53 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Screw Material
    Alloy Steel
  • Series
    Solution
  • UPC_NO
    662786022777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)