Specifications
Dimensions
- Cylinder Size40 mm
Details
- Country of OriginUS
- Hardware TypeDouble Clevis Bracket
- Installation Instructions
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
- SeriesMB
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)