Motion
PCM 606570 E

SKF
PCM 606570 E

Die & Mold Plain-Bearing - 60 mm Bore, 65 mm OD, 70 mm Length, PTFE Material
MI ITEM #03020748
MFR #PCM 606570 E
Your Price$128.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 606570 E

Die & Mold Plain-Bearing - 60 mm Bore, 65 mm OD, 70 mm Length, PTFE Material
MI ITEM #03020748
MFR #PCM 606570 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.40/each(List $147.66)

Overview

Mfr description
PCM606570E

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    60 mm
  • Overall Length
    70 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Weight
    0.65 lbs
  • UPC_NO
    7316572198094
  • Outside Diameter
    65 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text