Specifications
Dimensions
- Size#4-48, 1 (Length) in
Details
- Accessory TypeContact Point Extension
- For Use WithAGD Indicator
- Manufacturer Catalog Number64633
- Manufacturer Product Page
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)