Motion
3812
Electronic Thickness Gauge, Measurement Range: 0.04" to 8", Resolution/Graduation: 0.001", Accuracy: ±0.001"
MI ITEM #03020785
MFR #3812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Thickness Gauge, Measurement Range: 0.04" to 8", Resolution/Graduation: 0.001", Accuracy: ±0.001"
MI ITEM #03020785
MFR #3812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3812 THICKNESS GAGE

Specifications

  • Dial Or Electronic Gauge
    Electronic
  • Maximum Measurement
    8 in
  • Minimum Measurement
    0.04 in
  • Resolution Graduation
    0.001 in
  • Accuracy
    ±0.001 in
  • Manufacturer Catalog Number
    67668
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text