Specifications
Dimensions
- Size1/8 x 5/16 in
Details
- Accessory TypeHeight Gauge Attachment
- For Use With708 Test Indicator, 709 Test Indicator, 811 Test Indicator
- Manufacturer Catalog Number52941
- Manufacturer Product Page
Overview
Mfr description
711-49 VERNIER ATTACHMENT