Motion
R83-200R
1/4 Series-1 Cylinder Gas Reg w/out Gauge
MI ITEM #03020811
MFR #R83-200R
Price$214.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Series-1 Cylinder Gas Reg w/out Gauge
MI ITEM #03020811
MFR #R83-200R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.40/each

Specifications

Dimensions

  • Weight
    1.454 lbs

Details

  • Fluid Type
    Carbon Dioxide, water, pumped air, Nitrogen, Argon, Krypton, Neon and Xenon
  • Maximum Air Flow
    10 scfm
  • Maximum Operating Pressure
    125 psi
  • Product Type
    Standard Air Regulators
  • Standards Met
    UL Listed

Overview

Mfr description
R83-200R REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought