Motion
SPBD-22-23
Martin SPBD-22-23 BUSHING
Mi Item #03022727
MFR #SPBD-22-23
Price$35.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPBD-22-23 BUSHING
Mi Item #03022727
MFR #SPBD-22-23

Mfr description
SPBD-22-23 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.24/each

Specifications

Dimensions

  • Height
    0.9
  • Length
    8.6
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    0.875 in
  • Storage Dimension Width
    0.875 in
  • Weight
    2.00 lbs, 0.72
  • Width
    6.25

Details

  • Manufacturer Upc Number
    697950438856
  • Material
    Hardened Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)