Motion
CL-250-SPC
Straight Line Action Clamp, Push / Pull Clamp, Max. Holding Capacity: 800lbf
MI ITEM #03022750
MFR #CL-250-SPC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Line Action Clamp, Push / Pull Clamp, Max. Holding Capacity: 800lbf
MI ITEM #03022750
MFR #CL-250-SPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-250-SPC TOGGLE CLAMP

Specifications

  • Clamp Type
    Push / Pull
  • Maximum Holding Capacity
    800 lbf
  • Base Length
    2-1/4 in
  • Overall Height
    4-9/16 in
  • Overall Length
    6-3/4 in
  • Bar Type
    Solid
  • Clamp Arm Length
    3-7/8 in
  • Base Width
    2-1/4 in
  • Height Under Bar
    1-3/4 in
  • Base Material
    Steel
  • Handle Style
    Straight Lever
  • Clamp Style
    Horizontal
  • Toggle Type
    Push-Pull

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text