Overview
Mfr description
36552 CORD GRIP
Specifications
- Grip TypeSafeway® Wire Mess Grip
- Body StyleMale Straight
- Cable Diameter0.520–0.730 in
- Grip MaterialGalvanized Steel
- 2D Drawingwww.molex.com/pdm_docs/sd/1300960061_sd.pdf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data