Motion
3663606000

AVENTICS
3663606000

Swivel Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 63 mm Bore, MP6 Mount, Aluminum Material
Mi Item #03022882
MFR #3663606000
Price$183.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3663606000

Swivel Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 63 mm Bore, MP6 Mount, Aluminum Material
Mi Item #03022882
MFR #3663606000

Mfr description
3663606000 MOUNTING 366-3606/1600-36/63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.81/each

Specifications

Dimensions

  • Cylinder Size
    63 mm

Details

  • Hardware Type
    MP6 Swivel Eye Bracket
  • Manufacturer Product Page
  • Material
    Aluminum
  • Mounting Type
    MP6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)