Motion
K1171-06X500
K1171-06X500 K1171 Series 0.600 in. Nominal OD General Service PVC Air & Water Hose
Mi Item #03022885
MFR #K1171-06X500
Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K1171-06X500 K1171 Series 0.600 in. Nominal OD General Service PVC Air & Water Hose
Mi Item #03022885
MFR #K1171-06X500

Mfr description
K1171-06 X 500 YELLOW HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.98/each

Specifications

Details

  • Additional Details
    A general service PVC air and water hose for indoor or outdoor applications requiring a lightweight hose that can operate at lower temperatures.
  • Application
    Transfer of air, water and mild water soluble chemicals., Ideal for in-plant and outdoor applications that require an economical general purpose hose., Excellent air supply line for pneumatic tools and paint spray systems.
  • Color
    Yellow
  • Hose Covering Material
    PVC compound
  • Manufacturer Upc Number
    822353069912
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K1171 General Service PVC Air & Water Hose
  • Type
    General Service PVC Air and Water Hose
  • UPC_NO
    822353069912
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)