Motion
SS5YJ3-21P-04-00T

SMC CORP OF AMERICA
SS5YJ3-21P-04-00T

Ss5yj3, 3000 Series, Bar Stock Manifold, Flat Ribbon Cable - 5-Way, Base Mounted Common SUP Common EXH
Mi Item #03023007
MFR #SS5YJ3-21P-04-00T
Price$89.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ3-21P-04-00T

Ss5yj3, 3000 Series, Bar Stock Manifold, Flat Ribbon Cable - 5-Way, Base Mounted Common SUP Common EXH
Mi Item #03023007
MFR #SS5YJ3-21P-04-00T

Mfr description
SS5YJ3-21P-04-00T MANIFOLD
  • Stacking type manifold for SYJ3000 valves
  • Flat cable type
  • Supply port common, individual exhaust ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.88/each

Specifications

Details

  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SYJ5000
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    4
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Base Mounted Common SUP Common EXH
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    SYJ
  • Valve Mount Type
    Solenoid on the side opposite to A, B Ports
  • Valve Series
    SYJ5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)