Motion
ITV2050-31F3N3-Q

SMC CORP OF AMERICA
ITV2050-31F3N3-Q

Vacuum Regulator -
MI ITEM #03023239
MFR #ITV2050-31F3N3-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2050-31F3N3-Q

Vacuum Regulator -
MI ITEM #03023239
MFR #ITV2050-31F3N3-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Current
    4 to 20 mA
  • Port Size  
    3/8 BSPP

Details

  • Displayed Units Of Measure
    bar
  • Hysteresis
    0.5 %
  • Input Signal Type
    Electro-Pneumatic
  • Input Voltage
    0 to 10 V dc
  • Maximum Air Flow
    52.9 scfm
  • Output Signal Type
    Analog Electric
  • Output Voltage Range
    1 to 5 V dc
  • Set Pressure Range
    +0.005 to +0.9 MPa
  • Supply Voltage
    24 V dc
  • Thread Standard
    G

Overview

Mfr description
ITV2050-31F3N3-Q ELECTRO-PNEUMATIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought