Motion
TOP-40P-P12K

SYSTEM PLAST
TOP-40P-P12K

SWIVEL CAP ASSEMBLY,PLYAMIDE,1/2IN
Mi Item #03023283
MFR #TOP-40P-P12K
Price$41.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
TOP-40P-P12K

SWIVEL CAP ASSEMBLY,PLYAMIDE,1/2IN
Mi Item #03023283
MFR #TOP-40P-P12K

Mfr description
13781V GUIDE RAIL BRKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.73/each

Specifications

Dimensions

  • Bore Size
    0.47
  • Length
    2.4
  • Weight
    0.4
  • Width
    5.77

Details

  • Accessory Type
    Mounting Top
  • Manufacturer Upc Number
    787405113572
  • Material
    Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)