Motion
TIGEAR-2 T-BUSH. 1-1/4" SIZE-26

DODGE
TIGEAR-2 T-BUSH. 1-1/4" SIZE-26

26TBUSH104 TIGEAR-2 T-BUSH 1-1/4 SIZE-26
Mi Item #03023342
MFR #TIGEAR-2 T-BUSH. 1-1/4" SIZE-26
Price$313.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 T-BUSH. 1-1/4" SIZE-26

26TBUSH104 TIGEAR-2 T-BUSH 1-1/4 SIZE-26
Mi Item #03023342
MFR #TIGEAR-2 T-BUSH. 1-1/4" SIZE-26

Mfr description
26TBUSH104 TIGEAR-2 T-BUSH 1-1/4 SIZE-26
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.55/each

Specifications

Dimensions

  • Bolt Size
    3/8-16
  • Bore Diameter
    1.2500 in
  • Bushing Bore Diameter
    1.2500 in
  • Manufacturer Reducer Size
    26

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Grip Tight Bushing
  • Manufacturer Upc Number
    782475940998
  • Product Type
    Speed Reducer Bushings
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782475940998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)