Motion
PAN404
Drain Pan - Black, 12.8 gal Sump Capacity, Material: Polypropylene, Dimensions: 3.0000 in H x 10.3750 in W x 10.3750 in
Mi Item #03023993
MFR #PAN404
Price$95.18/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drain Pan - Black, 12.8 gal Sump Capacity, Material: Polypropylene, Dimensions: 3.0000 in H x 10.3750 in W x 10.3750 in
Mi Item #03023993
MFR #PAN404

Mfr description
PAN404 UTILITY PAN
  • Capture drips, temporarily contain small parts, organize a workbench and much more
  • Chemical-resistant polyethylene can be used with a variety of workplace materials
  • Nestable design occupies minimal space for shipping and storing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.18/bx

Specifications

Dimensions

  • Dimensions
    3.0000 in H x 10.3750 in W x 10.3750 in
  • Height
    3 in
  • Length
    10.37 in
  • Weight
    5.75 lbs
  • Width
    10.375 in

Details

  • Color
    Black
  • Material
    Polypropylene
  • Sump Capacity
    12.8 gal (US)
  • Type
    Utility Pan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)