Motion
05843
Wypall® L30 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 70
Mi Item #03024006
MFR #05843
Price$7.55/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L30 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 70
Mi Item #03024006
MFR #05843

Mfr description
05843 WYPALL L30 WIPERS
  • Cloth-like feel at a value price
  • Strong, yet soft enough for personal use
  • Ideal for a range of light-duty maintenance, processing and janitorial wiping tasks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.55/rl

Specifications

Dimensions

  • Weight
    0.850 lbs
  • Wipe Length
    11 in
  • Wipe Width
    10.4 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    70
  • Package Quantity Per Case
    1680
  • Surfaces Cleaned
    Glass
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000058434
  • Wipe Material
    Cellulose
  • Wipe Presentation
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)