Motion
NUTR 45100 A

SKF
NUTR 45100 A

Crowned Yoke Roller - Chrome Steel, 100 mm Roller Diameter, 45 mm Bore, 32 mm Roller Width, Sealed
MI ITEM #03024167
MFR #NUTR 45100 A
Price$363.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 45100 A

Crowned Yoke Roller - Chrome Steel, 100 mm Roller Diameter, 45 mm Bore, 32 mm Roller Width, Sealed
MI ITEM #03024167
MFR #NUTR 45100 A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$363.67/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Roller Diameter  
    100 mm
  • Roller Width  
    32 mm
  • Weight
    3.1 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    80 kN
  • Radial Static Load Capacity
    114 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316570148640

Overview

Mfr description
NUTR45100A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text