Motion
RBQ2007
Pneumatic Shock Absorber - RB Series, 7 mm Stroke, Non-Adjustable Type
Mi Item #03024184
MFR #RBQ2007
Price$59.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - RB Series, 7 mm Stroke, Non-Adjustable Type
Mi Item #03024184
MFR #RBQ2007

Mfr description
RBQ2007 SHOCK ABSORBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.75/each

Specifications

Dimensions

  • Compressed Spring Force
    6.23 lbs
  • Extended Spring Force
    2.86 lbs
  • Overall Length
    44.5 mm
  • Overall Width
    20 mm
  • Stroke
    7 mm
  • Weight
    60 g

Details

  • Ambient Temperature Range
    -10 to 80 °C
  • Collision Velocity Range
    0.05 to 3 m/s
  • Max Energy Absorption Frequency
    60 cycle/min
  • Max Energy Absorption Per Cycle
    11.8 J
  • Series
    RB
  • Shock Absorber Type
    Non-Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)