Overview
Mfr description
NCA1T250-0800R AIR CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter2.5000 in
- Stroke8.0000 in
- Cushion TypeRod End
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Mounting TypeCenter Trunnion
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data