Motion
7419  GAM

SKF
7419 GAM

Angular Contact Bearing - 95 mm Bore, 250 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #03024249
MFR #7419 GAM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7419 GAM

Angular Contact Bearing - 95 mm Bore, 250 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #03024249
MFR #7419 GAM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7419 GAM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    242 kN
  • Radial Static Load Capacity
    236 kN
  • Operating Temperature Range
    257 °F
  • Cage Material
    Brass
  • Inner Ring Width
    55 mm
  • Element Material
    Bearing steel
  • Max Rpm
    3400 rpm
  • Finish Coating
    Uncoated
  • Fillet Radius
    4 mm
  • Series
    74
  • Weight
    30.11 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571273914
  • UPC_NO
    7316571273914
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7419 GAM BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text