Motion
RS81XHHR RS81XHH R CH

LINK-BELT
RS81XHHR RS81XHH R CH

Engineering Chain - 81 / 2.6090 in Pitch, Carbon Steel Material
MI ITEM #03024255
MFR #RS81XHHR RS81XHH R CH
Price$288.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
RS81XHHR RS81XHH R CH

Engineering Chain - 81 / 2.6090 in Pitch, Carbon Steel Material
MI ITEM #03024255
MFR #RS81XHHR RS81XHH R CH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$288.94/each

Specifications

Dimensions

  • Chain Overall Width
    2.1400 in
  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Pin Diameter
    0.4300 in
  • Roller Diameter
    0.8800 in
  • Tensile Strength
    22857 lbs
  • Weight
    6.90 lbs

Details

  • Chain Number & Pitch
    81X / 2.609 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain
  • UPC_NO
    793699123821
  • Working Load Capacity
    2500 lb

Overview

Mfr description
RS81XHHR RS81XHH RIVET CHAIN
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text