Motion
PAV206-20
Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Standard Duty
Mi Item #03024328
MFR #PAV206-20
Price$85.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Standard Duty
Mi Item #03024328
MFR #PAV206-20

Mfr description
PAV206-20 1-1/4 POLY-ACETAL SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.60/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.5000 in

Details

  • Bearing Material
    Poly-Acetal
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Manufacturer Upc Number
    0808250335336
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    100 lbf
  • Radial Static Load Capacity
    250 lbf
  • Series
    PAV200
  • UPC_NO
    0808250335336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)