Motion
KMT 11

SKF
KMT 11

KMT Series Bearing Lock Nut - M55x2 mm Thread Size, 85 mm OD, 78 mm Face Dia., 25 mm Width, Steel
MI ITEM #03024607
MFR #KMT 11
Your Price$442.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 11

KMT Series Bearing Lock Nut - M55x2 mm Thread Size, 85 mm OD, 78 mm Face Dia., 25 mm Width, Steel
MI ITEM #03024607
MFR #KMT 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$442.07/each(List $449.07)

Overview

Mfr description
KMT 11

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    25 mm
  • Lock Nut Type
    Precision
  • Weight
    1.18 lbs
  • Series
    KMT
  • UPC_NO
    7316577655028
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text