Motion
PWM 100115100

SKF
PWM 100115100

Die & Mold Plain-Bearing - 100 mm Bore, 100 mm OD, 115 mm Length, RTFE Material
MI ITEM #03024631
MFR #PWM 100115100
List Price$1,157.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWM 100115100

Die & Mold Plain-Bearing - 100 mm Bore, 100 mm OD, 115 mm Length, RTFE Material
MI ITEM #03024631
MFR #PWM 100115100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,157.31/each for your price

Overview

Mfr description
PWM100115100 BUSHING

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    100 mm
  • Overall Length
    115 mm
  • Groove Type
    Plain Interior
  • Weight
    1.23 lbs
  • UPC_NO
    7316570645194
  • Outside Diameter
    100 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text