Motion
9011X
Telescoping Bottle Jack - 11 Ton, 10-1/3 in Stroke, 7-7/8 in Retracted Height, 20-7/8 in Extended Height
Mi Item #03024769
MFR #9011X
Price$981.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescoping Bottle Jack - 11 Ton, 10-1/3 in Stroke, 7-7/8 in Retracted Height, 20-7/8 in Extended Height
Mi Item #03024769
MFR #9011X

Mfr description
9011X HYD JACK W/ 10.30" STROKE
  • Telescoping jacks offer all of the quality features and capabilities of the standard bottle jack line with a bonus
  • The super-long stroke of these jacks saves time and effort by the need to lift, crib, lift, etc. In most applications, the user can place the jack once and complete the lift
  • The taller 9006X, 9011X and 9013X all feature a unique beveled base that allows the jack to "follow" the load laterally as it is raised, greatly reducing side-loading of the piston
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$981.63/each

Specifications

Dimensions

  • Base Dimensions
    6-5/16 x 6 1/2 in
  • Extended Height
    20-7/8 in
  • Length of Screw
    2-11/16 in
  • Pump Handle Length
    27-9/16 in
  • Retracted Height
    7-7/8 in
  • Saddle Diameter
    1-5/8 in
  • Stroke
    10-1/3 in
  • Weight
    19.5 lbs

Details

  • Handle Effort At Rated Capacity
    88 lb
  • Load Capacity
    11 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    25 in
  • Type Design
    Telescoping Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)